
MAGPRO 14.0IN 16:9 LAPTOP PRIVACY SCREEN WITH MAGNETIC STRIP
Mfr # K58352WW
Zoro # G114885200
product price:Â $67.29
/eaKey Features
Width
12.20"
Includes
MagPro 14.0" (16:9) Laptop Privacy Screen Filter, Magnetic Stickers, Warranty Card, Instruction Guide, Cleaning Cloth, Protective Case, Triangle Stickers
Height
7.10"
Device Supported
Notebook
Display Type Supported
LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K58352WW
Zoro #
G114885200
UPC #
85896583523
Country of Origin
Taiwan, Province of China
Dimensions
Width
12.20"
Height
7.10"
Display Size Supported
14"
Details
Includes
MagPro 14.0" (16:9) Laptop Privacy Screen Filter, Magnetic Stickers, Warranty Card, Instruction Guide, Cleaning Cloth, Protective Case, Triangle Stickers
Device Supported
Notebook
Display Type Supported
LCD
Anti-glare
Yes
Durability
Damage Resistant, Scratch Resistant, Fingerprint Resistant
Widescreen
Yes
Aspect Ratio
0.672917
Item
Privacy Screen Filter
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.