
MAGPRO 15.6IN 16:9 LAPTOP PRIVACY SCREEN WITH MAGNETIC STRIP
Mfr # K58353WW
Zoro # G614903404
product price:Â $72.35
/eaKey Features
Width
13.60 in
Includes
MagPro 15.6 in (16:9) Laptop Privacy Screen with Magnetic Strip - TAACleaning cloth Protective case
Height
7.80 in
Aspect Ratio
16:9
Widescreen
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K58353WW
Zoro #
G614903404
UPC #
85896583530
Country of Origin
Taiwan, Province of China
Dimensions
Width
13.60 in
Height
7.80 in
Display Size Supported
15.6 in
Details
Includes
MagPro 15.6 in (16:9) Laptop Privacy Screen with Magnetic Strip - TAACleaning cloth Protective case
Aspect Ratio
16:9
Widescreen
Yes
Durability
Scratch Resistant, Fluid Resistant, Fingerprint Resistant, Damage Resistant
Display Type Supported
LCD
Anti-glare
Yes
Device Supported
Notebook
Item
Privacy Screen Filter
Screen Attachment
Magnetic
Surface Hardness
2H
Color
Black
Product Type
Privacy Screen Filter
Surface Finish
Matte, Glossy
Compatible Devices
Notebook
Orientation
Landscape
Features
Easy to Apply, Privacy, Limited Viewing Angle, Easy to Remove, Edge2Edge, Low Reflective Coating
Blue Light Reduction
Yes
Reversible
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.