MagPro 21.5 in. (16:9) Monitor Privacy S

  • Mfr # K58354WW

  • Zoro # G510018042


product price:  $114.99
/ea
Sold in multiples of 10 for $1,149.90
Free Shipping & Returns

Key Features

Screen Size
21.5"/54.6cm
Width
18.78 in
Monitor Type
LCD
Features
Easy to Apply/Remove, Ultra-wide Fit, Privacy, Edge2Edge, Reversible Matte-to-Glossy, Limited Viewing Angle, Blue Light Protection, Low Reflective Coating
Compatibility
Kensington MagPro 21.5" Monitor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K58354WW
Zoro #
G510018042
UPC #
085896583547
Country of Origin
Taiwan, Province of China

Dimensions

Screen Size
21.5"/54.6cm
Width
18.78 in
Display Size Supported
21.5 in
Height
10.75 in

Details

Monitor Type
LCD
Item
MagPro 21.5 in. (16:9) Monitor Privacy S
Features
Easy to Apply/Remove, Ultra-wide Fit, Privacy, Edge2Edge, Reversible Matte-to-Glossy, Limited Viewing Angle, Blue Light Protection, Low Reflective Coating
Compatibility
Kensington MagPro 21.5" Monitor
Aspect Ratio
16:9
Wide Screen
Yes
Application Type
Magnetic direct attached
Device Type
Monitor
Standards
TAA Compliant
Screen Attachment
Magnetic
Reversible
Yes
Widescreen
Yes
Anti-glare
Yes
Surface Finish
Glossy, Matte
Compatible Devices
Monitor
Blue Light Reduction
Yes
Surface Hardness
2H
Product Type
Privacy Screen Filter
Durability
Damage Resistant, Glare Resistant, Scratch Resistant, Fingerprint Resistant

Description

MagPro 21.5 in. (16:9) Monitor Privacy S

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.