MagPro Elite Magnetic Privacy Screen for
Mfr # K50728WW
Zoro # G910018093
product price: $58.49
/eaSold in multiples of 10 for $584.90
Key Features
Screen Size
13.5"
Monitor Type
LCD
Compatibility
Microsoft Notebook: Surface 3, Surface 1 (13.5"), Surface 2 (13.5")
Standards
TAA Compliant
Device Supported
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K50728WW
Zoro #
G910018093
UPC #
085896507284
Country of Origin
Taiwan, Province of China
Dimensions
Screen Size
13.5"
Details
Monitor Type
LCD
Item
Privacy Screen
Compatibility
Microsoft Notebook: Surface 3, Surface 1 (13.5"), Surface 2 (13.5")
Standards
TAA Compliant
Device Supported
Notebook
Brand Compatibility
Microsoft
Aspect Ratio
3:2
Features
Blue Light Reduction; Anti-glare; Damage Resistant
Application Type
Magnetic direct attached
Wide Screen
No
Device Type
Surface Laptop
For Use With
Surface
Description
MagPro Elite Magnetic Privacy Screen for
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.