
MagPro Elite Magnetic Privacy Screen for
Mfr # K58362WW
Zoro # G110018039
product price: $70.59
/eaSold in multiples of 10 for $705.90
Key Features
Screen Size
15"
Monitor Type
LCD
Features
Anti-reflective; Anti-glare; Fingerprint Resistant
Standards
TAA Compliant
Device Supported
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K58362WW
Zoro #
G110018039
UPC #
085896583622
Country of Origin
Taiwan, Province of China
Dimensions
Screen Size
15"
Details
Monitor Type
LCD
Item
MagPro Elite Magnetic Privacy Screen for
Features
Anti-reflective; Anti-glare; Fingerprint Resistant
Standards
TAA Compliant
Device Supported
Notebook
Compatibility
Microsoft Surface Laptop 3
For Use With
Surface laptop
Device Type
Surface Laptop 3 (15"), Surface Laptop 4 (15"), Surface Laptop 5 (15")
Application Type
Magnetic direct attached
Wide Screen
No
Description
MagPro Elite Magnetic Privacy Screen for
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.