Shop KENSINGTON
See all product information
Create Account
MagPro Elite Magnetic Privacy Screen for MacBook Pro 16" - For 16" LCD MacBook Pro - for Apple
- Mfr # K58371WW
- Zoro # G914884892
product price:Â
$
74.69
/ea
Key Features
Display Size Supported
16"
Device Supported
MacBook Pro
Display Type Supported
LCD
Compatibility
Apple MacBook Pro 16" (2021)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K58371WW
- Zoro #
- G914884892
- UPC #
- 85896583714
- Country of Origin
- Taiwan, Province of China
- Device Supported
- MacBook Pro
- Display Type Supported
- LCD
- Compatibility
- Apple MacBook Pro 16" (2021)
- Item
- Privacy Screen Filter
Dimensions
- Display Size Supported
- 16"
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.