Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAGPRO ELITE MAGNETIC PRIVACY SCREEN FOR SURFACE LAPTOP 13.5

  • Mfr # K50728WW

  • Zoro # G514903405


product price: $63.89
/ea

Key Features

Durability
Scratch Resistant, Fingerprint Resistant, Damage Resistant
Anti-glare
Yes
Device Supported
Notebook
Display Size Supported
13.5"
Compatibility
Microsoft Notebook: Surface 3, Surface 1-(13.5"), Surface 2-(13.5")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K50728WW
Zoro #
G514903405
UPC #
85896507284
Country of Origin
Taiwan, Province of China

Dimensions

Display Size Supported
13.5"

Details

Durability
Scratch Resistant, Fingerprint Resistant, Damage Resistant
Anti-glare
Yes
Device Supported
Notebook
Compatibility
Microsoft Notebook: Surface 3, Surface 1-(13.5"), Surface 2-(13.5")
Aspect Ratio
0.126389
Display Type Supported
LCD
Item
Privacy Screen Filter

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.