Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Kensington MicroSaver 2.0 Keyed Laptop Lock, 6ft Steel Cable, Silver, Two Keys K65020WW

MicroSaver 2.0 Keyed Laptop Lock, 6ft Steel Cable, Silver, Two Keys (Discontinued)

  • Mfr # K65020WW
  • Zoro # G505742174
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K65020WW
Zoro #
G505742174
UPC #
85896650201
Country of Origin
Taiwan, Province of China

Dimensions

Width
10 mm
Length
6 ft

Details

Key Type
Cable/Key
Item
Locks
Body Material
Zinc Alloy
Standards
TAA Compliant
Cable Material
Carbon Steel
Color
Silver
Number of Pins
7
Number of Keys
2
Weight
0.45 lbs

Description

Kensington, The Professionals’ Choice for device security for nearly 25 years, has produced the latest standard in device security – the MicroSaver 2.0 Keyed Laptop Lock. Engineered to be Kensington’s smallest, strongest lock for laptop and other devices, the MicroSaver 2.0 represents the next generation of laptop security. The MicroSaver 2.0 was developed using strict specifications, patented technologies, and rigorous testing against tough environmental conditions, and can stand the test of time in a smaller, compact size without compromise.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.