Zoro Homepage

MicroSaver 2.0 Keyed Laptop Lock

  • Mfr # K65020WW

  • Zoro # G610018140


product price: $58.39
/ea
Sold in multiples of 25 for $1,459.75

Key Features

Type
Standard Keyed
Standards
TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K65020WW
Zoro #
G610018140
UPC #
085896650201
Country of Origin
China

Details

Item
MicroSaver 2.0 Keyed Laptop Lock
Type
Standard Keyed
Standards
TAA Compliant

Description

Kensington, The Professionals’ ChoiceTM for device security for nearly 25 years, has produced the latest standard in device security – the MicroSaver 2.0 Keyed Laptop Lock. Engineered to be Kensington’s smallest, strongest lock for laptop and other devices, the MicroSaver 2.0 represents the next generation of laptop security. The MicroSaver 2.0 was developed using strict specifications, patented technologies, and rigorous testing against tough environmental conditions, and can stand the test of time in a smaller, compact size without compromise.


  • Strong 10mm lock head offers uncompromised security for even the thinnest laptops and devices
  • Patented Hidden PinTM Technology supports anti-pick tubular lock
  • T-BarTM Locking Technology attaches to the Kensington Security SlotTM found on most laptops
  • Carbon steel cable resists cutting attempts and anchors to desk, table or any fixed structure
  • Pivot and rotate cable provides superior laptop engagement
  • Independently Verified & Tested for industry-leading standards in torque/pull, foreign implements, lock lifecycle, corrosion, key strength and other environmental conditions
  • Register & RetrieveTM program allows you to order replacement keys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.