Zoro Homepage

MicroSaver 2.0 Keyed Twin Laptop Lock Custom Keyed

  • Mfr # K65099M

  • Zoro # G110018145


product price: $83.79
/ea
Sold in multiples of 25 for $2,094.75
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Type
Master Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K65099M
Zoro #
G110018145
UPC #
085896650997
Country of Origin
China

Details

Item
MicroSaver 2.0 Keyed Twin Laptop Lock -
Standards
TAA Compliant
Type
Master Keyed

Description

Kensington, The Professionals’ ChoiceTM for device security for nearly 25 years, has produced the latest standard in device security – the MicroSaver 2.0 Keyed Twin Laptop Lock. Engineered to be Kensington’s smallest lock for laptops and other devices with no compromise, the MicroSaver 2.0 Twin allows you to secure two devices on your desktop. The MicroSaver 2.0 was developed using strict specifications, patented technologies, and rigorous testing against tough environmental conditions, and will stand the test of time in a smaller, compact size.


  • Strong 10mm twin lock heads offer uncompromised security for even the thinnest laptops and devices
  • Patented Hidden PinTM Technology provides anti-pick features unique to Kensington
  • T-BarTM Locking Technology attaches to the Kensington Security SlotTM found on most laptops and other devices like monitors, printers and docking stations
  • Carbon steel cable resists cutting attempts and anchors to desk, table or any fixed structure
  • Pivot and rotate ball joint provides superior laptop engagement
  • Independently verified and tested for industry-leading standards in torque/pull, foreign implements, lock lifecycle, corrosion, key strength and other environmental conditions
  • Register & RetrieveTM program allows you to order replacement keys
  • Kensington recognizes that most businesses operate differently and offers custom solutions that allow users to select the ideal level of IT control over their equipment, while helping employees safeguard against theft and avoid downtime due to misplaced keys.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.