This item is Discontinued.

Kensington MicroSaver 2.0 Keyed Ultra Laptop Lock, 6 ft. Steel Cable, Blk, 2 Keys K64432WW

MicroSaver 2.0 Keyed Ultra Laptop Lock, 6 ft. Steel Cable, Blk, 2 Keys (Discontinued)

  • Mfr # K64432WW
  • Zoro # G4228349
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K64432WW
Zoro #
G4228349
UPC #
85896644323
Country of Origin
China

Dimensions

Size
7 mm
Width
10 mm

Details

Material
Zinc Alloy
Standards
TAA Compliant
Weight
0.7 lbs
Color
Black

Description

KensingtonĀ® MicroSaver 2.0 Keyed Ultra Laptop Lock, 6ft Steel Cable, Black, Two Keys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.