Zoro Homepage

MicroSaver 2.0 Portable Keyed Laptop Lock - Custom Keyed

  • Mfr # K67989M

  • Zoro # G910030859


product price: $50.45
/ea
Sold in multiples of 25 for $1,261.25

Key Features

Type
Master Keyed
Standards
TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K67989M
Zoro #
G910030859
UPC #
085896679899
Country of Origin
Taiwan, Province of China

Details

Item
MicroSaver 2.0 Portable Keyed Laptop Loc
Type
Master Keyed
Standards
TAA Compliant

Description

Kensington, The Professionals’ ChoiceTM for device security for nearly 25 years, has produced the latest standard in device security – the MicroSaver 2.0 Portable Keyed Laptop Lock. Engineered to be Kensington’s smallest lock for laptops and other devices with no compromise, the MicroSaver 2.0 represents the next generation of laptop security with a self-coiling cable that makes it ideal for highly mobile professionals. The MicroSaver 2.0 was developed using strict specifications, patented technologies, and rigorous testing against tough environmental conditions, and can stand the test of time in a smaller, compact size.


  • Strong 10mm lock head offers uncompromised security for even the thinnest laptops and devices
  • Patented Hidden PinTM Technology provides anti-pick features unique to Kensington
  • T-BarTM Locking Technology attaches to the Kensington Security SlotTM found on most laptops and other devices
  • Self-coiling carbon steel cable stretches up to 6 feet or shrinks down to 3 inches for easy packing
  • Pivot and rotate ball joint provides superior laptop engagement
  • Independently verified and tested for industry-leading standards in torque/pull, foreign implements, lock lifecycle, corrosion, key strength and other environmental conditions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.