Zoro Homepage
This item is Discontinued.
Kensington Mobile Bluetooth Backlit Keyboard (Black) K97206US

Mobile Bluetooth Backlit Keyboard (Black) (Discontinued)

  • Mfr # K97206US
  • Zoro # G6712667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K97206US
Zoro #
G6712667
UPC #
85896972068
Country of Origin
Unknown

Details

Item
Keyboard
Corded/Wireless
Wireless
Connector Type
Bluetooth
Features
USB Charging
Interface
USB
Device Supported
Computer
Battery Chemistry
Lithium Ion (Li-Ion)
Hot Keys
Audio, Home Screen
Number of Batteries Supported
1
Platform Supported
iOS
System Requirements
Operating System: iOS
Max. Battery Run Time
1.3 Month

Description

K97206US Mobile Bluetooth Backlit Keyboard (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.