Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Kensington Monitor Arm, Column Mount, Gray, 24 In K60904USF

Monitor Arm, Column Mount, Gray, 24 In (Discontinued)

  • Mfr # K60904USF
  • Zoro # G3691572
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K60904USF
Zoro #
G3691572
UPC #
085896609049
Country of Origin
China

Dimensions

Height
20 1/8 in
Width
16 1/8 in
Length
4 5/8 in

Details

Material
Aluminum
Weight Capacity
25 lb
For Use On
Desk or Credenza
Color
Gray
Monitor Capacity
24 in Flat Panel
Includes
Hardware and Mini-C Clamp
Mount
Column
Item
Monitor Arm
Features
SmartFit(R) System, Dual Pivot Points, Cable Management System
Standards
VESA 75mm or 100mm

Description

Monitor Arm, Column Mount, Material Aluminum, Color Gray, Monitor Capacity 24 in Flat Panel, Weight Capacity 25 lb, Length 4 5/8 in, Width 16 1/8 in, Height 20 1/8 in, Features SmartFit(R) System, Dual Pivot Points, Cable Management System, For Use On Desk or Credenza, Standards VESA 75mm or 100mm, Includes Hardware and Mini-C Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.