MONITOR STAND SMALL SMARTFIT
Mfr # K60087F
Zoro # G014876896
product price: $34.39
/eaKey Features
Color
Gray, Black
Height
3"
Width
9"
Weight Capacity
80 lb
Mounting
Desktop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K60087F
Zoro #
G014876896
UPC #
85896600879
Country of Origin
Taiwan, Province of China
Dimensions
Height
3"
Width
9"
Depth
11.5"
Height Adjustable
Yes
Maximum Screen Size Supported
21"
Max. Screen Size Supported
21 in
Details
Color
Gray, Black
Weight Capacity
80 lb
Mounting
Desktop
Maximum Load Capacity
80 lb
Application
Monitor, Accessories
Features
Storage Space, Comfortable; Height Adjustable
Item
Monitor Stand
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.