Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Kensington Mounted Workstation SmartFit Sit/Stand Dual Monitor Workstat, 15 in D X 9 1/2 in H, Black, Laminate K52796WW

Mounted Workstation SmartFit Sit/Stand Dual Monitor Workstat, 15 in D X 9 1/2 in H, Black, Laminate (Discontinued)

  • Mfr # K52796WW
  • Zoro # G5979730
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K52796WW
Zoro #
G5979730
UPC #
085896527961
Country of Origin
China

Dimensions

Overall Width
35 in
Overall Depth
15 in
Overall Height
9 1/2 in
Overall Depth (In.)
15 in
Overall Width (In.)
35 in
Server Shelf Width (In.)
26 in
Server Shelf Depth (In.)
10 1/2 in
Shelf Depth (In.)
10 in
Overall Height (In.)
9 1/2 in
Shelf Thickness (In.)
1/2 in
Shelf Width (In.)
23 1/2 in
Shelf Thickness
1/2 in
Shelf Depth
10 in
Shelf Width
23 1/2 in
Adjustable Shelf Height
Yes

Details

Type
Mounted Workstation
Item
SmartFit Sit/Stand Dual Monitor Workstat
Finish
Powder Coated
Color
Black
Material
Laminate
Number of Shelves
2
Weight Capacity
22.5 lb
Load Capacity (Lb.)
23 lb
Adjustable
Yes
Assembly
Unassembled
Includes
Cable Management Channel, Mounting Clamp
Number of Casters
0
Construction
Laminate, Steel
Keyboard Shelf
Yes
Product Type
Computer Workstation
Number of Display Mounts
2
Number of Tower Mounts
0
Number of Trays
1
Includes Desktop
Yes

Description

Computer Workstation, Product Type Computer Workstation, Overall Height 9 1/2 in, Overall Depth 15 in, Number of Trays 1, Overall Width 35 in, Weight Capacity 22.5 lb, Number of Shelves 2, Shelf Width 23 1/2 in, Color Black, Material Laminate, Number of Casters 0, Caster Diameter Not Applicable, Caster Type Not Applicable, Number of Display Mounts 2, Finish Powder Coated, Locking Casters Not Applicable, Locking Drawers Not Applicable, Maximum Tower Mount Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.