Zoro Homepage

Mouse, Black, 1.518" H

  • Mfr # K72355WW

  • Zoro # G910070404


product price: $29.35
/ea

Key Features

Color
Black
Cable Length
6 ft
Features
Spill-Proof, Right-Handed Design
Number of Buttons
6
Connection Type
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K72355WW
Zoro #
G910070404
UPC #
085896723554
Country of Origin
China

Dimensions

Cable Length
6 ft
Overall Width
2 5/8 in
Overall Height
1 1/2 in

Details

Item
Mouse
Color
Black
Features
Spill-Proof, Right-Handed Design
Number of Buttons
6
Connection Type
USB
Mouse Tracking Technology
Optical
Connectivity
Corded
Product Type
Mouse
Compatible Operating Systems
Chrome OS(TM), Mac(R) OS, Windows(R)
Ergonomic Design
Yes

Description

Mouse, Ergonomic Design Yes, Black, Cable Length 6 ft, Number of Buttons 6, Features Spill-Proof, Right-Handed Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.