Zoro Homepage

Mouse, Black, 1.518" H

  • Mfr # K72405USA

  • Zoro # G2850604


product price: $37.19
/ea

Key Features

Connector Type
Nano Receiver
Color
Black
Features
Clickable Scroll Wheel, Low Battery Indicator
Compatible With
Mac(R) OS, Windows(R)
Corded/Wireless
Wireless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K72405USA
Zoro #
G2850604
UPC #
085896724056
Country of Origin
Viet Nam

Dimensions

Battery Size
AAA
Overall Width
2 5/8 in
Overall Height
1 1/2 in

Details

Connector Type
Nano Receiver
Item
Mouse
Color
Black
Features
Clickable Scroll Wheel, Low Battery Indicator
Compatible With
Mac(R) OS, Windows(R)
Corded/Wireless
Wireless
Laser/Optical
Optical
Number of Buttons
3
Number of Batteries
2
Package Type
Retail
Product Type
Mouse
For Use With
Desktop PCs,Laptops
Connection Type
USB
Mouse Tracking Technology
Optical
Ergonomic Design
Yes
Connectivity
Wireless
Number of Batteries Required
2
Compatible Operating Systems
Chrome OS(TM), Mac(R) OS, Windows(R)
Compatibility
Chrome OS 44 or above,macOS 10.10 or above,macOS 10.9,macOS X 10.11,Vista,Windows 10,Windows 11,Windows 7,Windows 8,XP
Controls
DPI Adjustment,Navigation Buttons,Scrollwheel

Description

Mouse, Wireless, Optical, Ergonomic Design Yes, Compatible With Mac(R) OS, Windows(R), Nano Receiver Connector Type, Black, Cable Length Not Applicable, Number of Buttons 3, Features Clickable Scroll Wheel, Low Battery Indicator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.