Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MOUSE FOR LIFE-WIRED-POLYBAG

  • Mfr # K74531WW

  • Zoro # G814909114


product price: $11.39
/ea

Key Features

Color
Black
Number of Buttons
3
Width
5.3 in
Height
2.8 in
Length
7.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K74531WW
Zoro #
G814909114
UPC #
85896745310
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.3 in
Height
2.8 in
Length
7.9 in

Details

Item
Mouse
Color
Black
Number of Buttons
3
Movement Detection
Optical
Movement Resolution
1000 dpi
Pointing Device Connectivity Technology
Cable
Device Supported
Computer
Scroller Type
Scroll Wheel
Ergonomic Fit
Symmetrical
Pointing Device Host Interface
USB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.