Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MOUSE FOR LIFE WIRELESS THREE

  • Mfr # K72392WWA

  • Zoro # G314908211


product price: $24.45
/ea

Key Features

Color
Black
Number of Buttons
3
Length
7.5 in
Height
1.6 in
Width
5.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K72392WWA
Zoro #
G314908211
UPC #
85896723929
Country of Origin
China

Dimensions

Length
7.5 in
Height
1.6 in
Width
5.3 in

Details

Item
Mouse
Color
Black
Number of Buttons
3
Movement Resolution
1000 dpi
Pointing Device Wireless Technology
Radio Frequency
Scroller Type
Scroll Wheel
Ergonomic Fit
Symmetrical
Pointing Device Connectivity Technology
Wireless
Movement Detection
Optical
Pointing Device Host Interface
USB
Wireless Operating Frequency
2.40 GHz

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.