
Mouse-In-A-Box Optical Mouse, USB 2.0, Left/Right Hand Use, Black (Discontinued)
- Mfr # K72356US
- Zoro # G002696130
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K72356US
Zoro #
G002696130
UPC #
85896723561
Country of Origin
China
Dimensions
Cable Length
6 ft
Size
2.12w x 4.62d x 1.25h
Details
Item
Mice
Connector Type
USB 2.0
Color
Black
Compatible With
Mac® OS X; Windows® 7, 8, 10
Corded/Wireless
Wired
Laser/Optical
Optical
Number of Buttons
2
Weight
0.31 lbs
Left/Right Hand Use
Left/Right
Description
Experience reliable optical performance at an attractive price with this mouse. Wired connection makes it simple to start using it right out of the box. Scroll wheel speeds through long documents or web pages.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.