
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64327
Zoro #
G6208988
UPC #
085896643272
Country of Origin
China
Dimensions
Width
9.5"
Height
9.8"
Depth
2.9"
Details
Item
Mouse,Opt,Trackball,Orbit
Color
White
Package Type
Retail
Product Type
Trackball
Description
Mouse,Opt,Trackball,Orbit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.