Zoro Homepage

Mouse Pad Wrist Rest, Red, Duo Gel

  • Mfr # K62402AM

  • Zoro # G5772405


product price: $21.55
/ea
Sold in multiples of 4 for $86.20

Key Features

Color
Red/Black
Standards
TAA Compliant, MIL-STD-810H Method 504.3 Contamination by Fluids
Features
Ventilation channel helps keep hands cool and dry
Product Type
Mouse Pad
Finish
Gell pillow with soft finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K62402AM
Zoro #
G5772405
UPC #
085896624028
Country of Origin
China

Details

Item
Mouse Pad Wrist Rest,Red,Duo Gel
Color
Red/Black
Standards
TAA Compliant, MIL-STD-810H Method 504.3 Contamination by Fluids
Features
Ventilation channel helps keep hands cool and dry
Product Type
Mouse Pad
Finish
Gell pillow with soft finish
Application
Gel pillow matches natural curve of wrist and hand for comfortable typing

Description

Mouse Pad Wrist Rest,Red,Duo Gel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.