Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KMW72339
Zoro #
G5720233
UPC #
085896723394
Country of Origin
China
Dimensions
Cable Length
26 in
Battery Size
AA
Width
2 1/4 in
Height
1 1/2 in
Length
4 in
Size
2.25 x 4 x 1.5
Overall Width
2 1/4 in
Overall Height
1 1/2 in
Details
Connector Type
USB
Item
Mouse
Color
Black
Features
Retractable Cable
Compatible With
Mac(R) OS X 10.4 and Later, Windows(R) XP, Vista(TM), 7, 8
Corded/Wireless
Corded
Laser/Optical
Optical
Number of Buttons
2
Number of Batteries
1
Product Type
Mouse
Left/Right Hand Use
Left/Right
Compatible Operating Systems
Mac(R) OS X, Windows(R) 7, 8, 10
Connectivity
Corded
Mouse Tracking Technology
Optical
Ergonomic Design
No
Connection Type
USB
Description
Mouse, Corded, Optical, Ergonomic Design No, Compatible With Mac(R) OS X 10.4 and Later, Windows(R) XP, Vista(TM), 7, 8, USB Connector Type, Black, Cable Length 26 in, Number of Buttons 2, Height 1 1/2 in, Length 4 in, Width 2 1/4 in, Features Retractable Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.