Zoro Homepage

Mouse Wrist Rest, Black, Standard

  • Mfr # K62816USF

  • Zoro # G1263534


product price: $22.89
/ea

Key Features

Pad Type
Standard
Color
Black
Material
Memory Foam
Features
Hypoallergenic, Non-Skid
Height
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K62816USF
Zoro #
G1263534
UPC #
085896628163
Country of Origin
Taiwan, Province of China

Dimensions

Height
1 1/8 in
Width
9 in
Length
10 3/16 in
Depth
1"
Overall Length
10 1/4 in
Thickness
1.13 in
Overall Depth
9 in

Details

Item
Mouse Pad
Pad Type
Standard
Color
Black
Material
Memory Foam
Features
Hypoallergenic, Non-Skid
Product Type
Mouse Pad
Base
Non-skid
Wrist Pillow
Memory Foam, Lycra cover

Description

Mouse Pad, Standard, Black, Memory Foam, Height 1 1/8 in, Length 10 3/16 in, Width 9 in, Features Hypoallergenic, Non-Skid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.