Zoro Homepage

MULTI-DEVICE DUAL WIRELESS COMPACT KEYBOARD

  • Mfr # K75502US

  • Zoro # G414873969


product price: $30.75
/ea

Key Features

Includes
Multi-Device Dual Wireless Compact Keyboard, (2) AAA Batteries, 2.4GHz USB Receiver, Instruction Guide, Warranty Card & Compliance Sheet
Keyboard/Keypad Host Interface
USB
Keyboard/Keypad Height
0.86"
Battery Included
Yes
Number of Batteries Supported
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K75502US
Zoro #
G414873969
UPC #
85896755029
Country of Origin
China

Dimensions

Keyboard/Keypad Height
0.86"
Battery Size Supported
AAA
Keyboard/Keypad Width
11.34"
Keyboard/Keypad Depth
4.92"

Details

Item
Keyboard
Includes
Multi-Device Dual Wireless Compact Keyboard, (2) AAA Batteries, 2.4GHz USB Receiver, Instruction Guide, Warranty Card & Compliance Sheet
Keyboard/Keypad Host Interface
USB
Battery Included
Yes
Number of Batteries Supported
2
Wireless Operating Frequency
2.40 GHz
Platform Supported
ChromeOS, Windows, Mac OS, iOS
Keyboard/Keypad Wireless Technology
Bluetooth/RF
Keyswitch Technology
Scissors
Device Supported
Smartphone, Computer, Tablet
Keyboard/Keypad Connectivity Technology
Wireless
Hot Keys
Multimedia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.