
MULTI-DEVICE DUAL WIRELESS COMPACT KEYBOARD
Mfr # K75504US
Zoro # G314873946
product price: $38.99
/eaKey Features
Includes
Multi-Device Dual Wireless Compact Keyboard, USB Receiver
Wireless Operating Frequency
2.40 GHz
Number of Batteries Supported
2
Keyboard/Keypad Wireless Technology
Bluetooth/RF
Platform Supported
Windows, Mac OS, ChromeOS, iOS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K75504US
Zoro #
G314873946
UPC #
85896755043
Country of Origin
China
Dimensions
Battery Size Supported
AAA
Details
Item
Keyboard
Includes
Multi-Device Dual Wireless Compact Keyboard, USB Receiver
Wireless Operating Frequency
2.40 GHz
Number of Batteries Supported
2
Keyboard/Keypad Wireless Technology
Bluetooth/RF
Platform Supported
Windows, Mac OS, ChromeOS, iOS
Device Supported
Computer, Tablet, Mobile Phone
Hot Keys
Multimedia
Keyboard/Keypad Connectivity Technology
Wireless
Battery Included
Yes
Keyswitch Technology
Scissors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.