Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MY430 RECHARGEABLE MOUSE

  • Mfr # K75507WW

  • Zoro # G514908073


product price: $39.85
/ea

Key Features

Material
Plastic
Compatible With
macOS, ChromeOS 91, Mac OS X 10.14 Mojave, Mac OS, Windows 10
Number of Buttons
6
Width
2 in
Length
2.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K75507WW
Zoro #
G514908073
UPC #
85896755074
Country of Origin
China

Dimensions

Width
2 in
Length
2.3 in
Height
4.6 in

Details

Item
Mouse
Material
Plastic
Compatible With
macOS, ChromeOS 91, Mac OS X 10.14 Mojave, Mac OS, Windows 10
Number of Buttons
6
Includes
USB-C Charging Cable
Rechargeable
Yes
OS Compatibility
ChromeOS 91, macOS, Mac OS X 10.14 Mojave, Mac OS, Windows 10
Wireless Receiver Interface
USB
Movement Resolution
2400 dpi
Software Included
KensingtonWorks Software
Pointing Device Host Interface
USB
Pointing Device Features
Silent, Rechargeable Battery
Movement Detection
Optical
Number of Programmable Buttons
5
Security Algorithms
128-bit AES
Pointing Device Wireless Technology
Bluetooth
Power Source
Batteries
Platform Supported
Mac, PC
Wireless Operating Frequency
2.40 GHz
Pointing Device Connectivity Technology
Wireless

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.