Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K72274US
Zoro #
G2448826
UPC #
085896722748
Country of Origin
China
Dimensions
Display Dimensions
1/2 in H x 2 1/2 in W
Length
5 1/2 in
Depth
1 in
Width
2 3/4 in
Height
1"
Details
Item
Laptop Calculator w/USB Hub
Type
Portable
Display Digits
12
Display
LCD
Power Supply
AC
Characteristics
2 Ports, 4 ft Cable, USB 2.0 Connector
Application
For Laptops or Notebooks w/USB 1.1 And 2.0 Devices
Functions
10-Key Pad for Data Entry, or a 2 Port USB Hub, Use as Fully Functional Calculator
Includes
Nylon Travel Bag
Color
Black
Description
Laptop Calculator w/USB Hub, Portable, Length 5 1/2 in, Width 2 3/4 in, Depth 1 in, Display Digits 12, Display LCD, Display Dimensions 1/2 in H x 2 1/2 in W, 10-Key Pad for Data Entry, or a 2 Port USB Hub, Use as Fully Functional Calculator, For Laptops or Notebooks with USB 1.1 and 2.0 Devices. Compatible with macOS, Vista, Windows 7, XP, Windows 8, Windows 10, 2 Ports, 4 ft Cable, USB 2.0 Connector, Power Supply AC, Includes Nylon Travel Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.