Zoro Homepage
This item is Discontinued.
Kensington Orbit Trackball with Scroll Ring, USB 2.0, Left/Right Hand Use, Black/Blue K72337US

Orbit Trackball with Scroll Ring, USB 2.0, Left/Right Hand Use, Black/Blue (Discontinued)

  • Mfr # K72337US
  • Zoro # G306569123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K72337US
Zoro #
G306569123
UPC #
85896723370
Country of Origin
China

Dimensions

Size
4.5 x 5.5 x 2

Details

Connector Type
USB 2.0
Item
Mice
Color
Black/Blue
Compatible With
Mac® OS X; Windows® 7, 8, 10
Corded/Wireless
Wired
Laser/Optical
Optical
Number of Buttons
2
Left/Right Hand Use
Left/Right

Description

All-day comfort and scrolling come together in the Orbit Trackball with Scroll Ring. The award-winning scroll ring allows you to spin through web pages and long documents without the need for clicking so you can scan up and down pages with ease. It offers better ergonomics, with less wrist and hand movement that will ease the pain of repetitive-stress injuries. KensingtonWorksTM software gives you the opportunity to assign specific functions to your two buttons, adjust cursor and scrolling speed, and create a truly customized productivity experience. Optical tracking provides smooth and accurate cursor control, and a detachable wrist rest offers terrific ergonomic support when you're hard at work. Medium 40 mm ball is designed as a perfect sphere to provide exceptional precision. Ambidextrous design works equally well for both right-handed and left-handed users. Plug & Play installation via wired USB connection. PC and Mac® compatible.


  • Award-winning Scroll Ring lets you scan up and down pages with ease.
  • Medium 40 mm ball is designed as a perfect sphere to provide exceptional precision.
  • KensingtonWorksTM software lets you customize the two buttons, adjust cursor and scrolling speed.
  • Optical tracking technology for superior cursor control and accuracy.
  • Detachable wrist rest supports hand and wrist for ergonomic comfort.
  • Ambidextrous design works equally well for both right-handed and left-handed users.
  • Plug & Play installation via wired USB connection.
  • PC and Mac® compatible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.