Zoro Homepage

Orbit Trackball with Scroll Ring - White

  • Mfr # K72500WW

  • Zoro # G010839222


product price: $47.75
/ea
Sold in multiples of 4 for $191.00

Key Features

Color
White
Features
Ambidextrous Design
Corded/Wireless
Corded
Number of Buttons
2
Device Supported
Desktop PC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K72500WW
Zoro #
G010839222
UPC #
085896725008
Country of Origin
China

Details

Item
Orbit Trackball with Scroll Ring - White
Color
White
Features
Ambidextrous Design
Corded/Wireless
Corded
Number of Buttons
2
Device Supported
Desktop PC
Pointing Device Host Interface
USB
Movement Detection
Optical
Ergonomic Design
Symmetrical
Connectivity
Wired
For Use With
Chrome OS,macOS,Windows
Compatibility
Chrome OS,macOS,Windows
Ball Control
40mm ball, finger-operated
Controls
Scroll ring

Description

Orbit Trackball with Scroll Ring - White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.