
Orbit Wireless Mobile Trackball, 2.4 GHz Freq/30 ft Wireless Range, Left/Right Hand Use, Black/Red (Discontinued)
- Mfr # K72352US
- Zoro # G502696197
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K72352US
Zoro #
G502696197
UPC #
085896723523
Country of Origin
China
Dimensions
Battery Size
(2) AA
Details
Item
Mice
Connector Type
USB 2.0
Color
Black/Red
Compatible With
Mac® OS X; Windows® 7, 8, 10
Corded/Wireless
Wireless
Laser/Optical
Laser
Number of Buttons
2
Includes
(2) AA Batteries
Number of Batteries
(2) AA
Weight
0.6 lbs
Batteries Required
Yes
Maximum Wireless Range
30 ft
Frequency
2.4 GHz
Left/Right Hand Use
Left/Right
Description
The ideal productivity enhancer for any mobile professional, the Orbit® Wireless Mobile Trackball offers compact comfort and precision for the road. A reliable wireless connection provides greater versatility and the receiver stows inside the trackball. Unique touch scrolling, along with the compact 32mm ball, lets you glide effortlessly up and down the screen.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.