ORBIT WIRELESS MOBILE TRACKBALL
Mfr # K72352WW
Zoro # G415086382
product price: $56.19
/eaKey Features
Color
Graphite, Ruby Red
Compatible With
Windows Vista, Windows 7, Mac OS X, Windows XP
Pointing Device Connectivity Technology
Wireless
Platform Supported
PC, Mac
Pointing Device Wireless Technology
Radio Frequency
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K72352WW
Zoro #
G415086382
UPC #
85896723523
Country of Origin
China
Details
Item
Trackball
Color
Graphite, Ruby Red
Compatible With
Windows Vista, Windows 7, Mac OS X, Windows XP
Pointing Device Connectivity Technology
Wireless
Platform Supported
PC, Mac
Pointing Device Wireless Technology
Radio Frequency
Scroller Type
Scroll Ball
Device Supported
Notebook
Wireless Operating Frequency
2.40 GHz
OS Compatibility
Windows 7, Windows Vista, Windows XP, Mac OS X
Ergonomic Fit
Symmetrical
Green Environmental Attribute
Environmentally Friendly
Pointing Device Host Interface
USB
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.