Organizing Monitor Stand - 40 lb Load Capacity - 3.8" Height x 24.4" Width x 10.4" Depth - Desk
- Mfr # K58300WW
- Zoro # G614874230
product price:Â
$
13.69
/ea
Key Features
Height
3.8 in
Width
24.4"
Weight Capacity
40 lb
Mounting
Desk
Depth
10.4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K58300WW
- Zoro #
- G614874230
- UPC #
- 85896382959
- Country of Origin
- China
Dimensions
- Height
- 3.8 in
- Width
- 24.4"
- Depth
- 10.4"
- Maximum Adjustable Stand Height
- 4"
- Height Adjustable
- Yes
- Max. Adjustable Stand Height
- 4 in
Details
- Weight Capacity
- 40 lb
- Mounting
- Desk
- Maximum Load Capacity
- 40 lb
- Features
- Storage Space, Comfortable, Non-skid Feet, Cable Management; Height Adjustable
- Item
- Monitor Stand
- Application
- Monitor
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.