Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K60717USF
Zoro #
G2911675
UPC #
085896607175
Country of Origin
Taiwan, Province of China
Dimensions
Length
31 in
Width
13 23/32 in
Height
3 3/32 in
Track Length
21 in
Details
Item
Over Desk Keyboard Drawer
Mounting Type
Track
Arm Type
Lift and Locking Mechanism
Color
Black
For Use With
All Standard Desktops
Features
Adjustable
Description
Over Desk Keyboard Drawer, Color Black, For Use With All Standard Desktops, Track Length 21 in, Features Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.