Plastic Monitor Stand with Adjustable Shelves (Discontinued)
- Mfr # K60046US
- Zoro # G3729573
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K60046US
Zoro #
G3729573
UPC #
085896600466
Country of Origin
Taiwan, Province of China
Dimensions
Height
2 1/2 in to 4 1/2 in
Width
22 3/4 in
Depth
12 1/4 in
Length
12 1/4 in
Details
Item
Monitor Stand
Color
Black/Gray
Material
Plastic
Weight Capacity
35 lb
Includes
(2) Adjustable Shelves
Features
Rubber Feet, Non-slip, Sturdy, Adjustable Shelf
Number of Adjustable Shelves
2
Style
Contemporary
Description
Monitor Stand, Material Plastic, Color Black/Gray, Weight Capacity 35 lb, Includes (2) Adjustable Shelves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.