Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Kensington PLATFORM, KEYBOARD, GRAPHITE KMW60718

PLATFORM, KEYBOARD, GRAPHITE (Discontinued)

  • Mfr # KMW60718
  • Zoro # G801838359
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KMW60718
Zoro #
G801838359
UPC #
85896607182
Country of Origin
Taiwan, Province of China

Description

Fully adjustable keyboard platform features an easy color-coded window so you can adjust it instantly to your unique SmartFit comfort color system. SmartFit system chart (included) assigns a color based on your proportion, using your hand size. Simply select the matching color on the product and adjust accordingly. Low-profile articulating arm adjusts 6" in height and unlimited positions within that height range. Keyboard tray has a tilt range of positive 15 degrees and negative 15 degrees as well as a 360-degree swivel to match your SmartFit comfort color. Unique modular platforms attach to arm as needed for different-size keyboarding surfaces. Mousing surface can be used to the left or right of the keyboard. Included keyboard wrist rest has a foam cushion. Keyboard tray will work in standard workstations. Track measures 19", and arm is 11" for straight workstations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.