Shop KENSINGTON
Create Account
Portable Combination Laptop Lock with 6 ft. Cable, Red
- Mfr # 64671
- Zoro # G504954455
product price:Â
$
78.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64671
- Zoro #
- G504954455
- UPC #
- 85896646716
- Country of Origin
- Taiwan, Province of China
Description
Kensington 64671 portable combination laptop lock with 6 ft. Cable, red features: t-bar locking technology attaches to the kensington security slot found on most laptops resettable 4-wheel number code with 10,000 possible combinations push-button design for one-handed engagement to easily attach lock self-coiling carbon steel cable stretches up to 6 feet or shrinks down to 3 inches for easy packing register & retrieve program to easily look up forgotten codes choose from 10,000 possible combinations attaches to laptop via the kensington security slot found in 99% of computers taa compliant specifications: best for: laptops cable: protective sheath, security loop cable construction: 7x7 cable length (ft/m): 6/1.8 cable thickness (mm): 3.5 lock management: standard lock type: combination lock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.