HAMMERHEAD, 6.8 ft Ultra Duty Hardened Steel Loop Chain with T-Bar Lock
- Mfr # 090-055A
- Zoro # G822324879
Key Features
Specifications
Details
- MFR #
- 090-055A
- Zoro #
- G822324879
- UPC #
- 850076464127
- Country of Origin
- China
- Body Material
- Hardened Steel
- Color
- Black
Dimensions
- Length
- 10.4 in
- Width
- 13.2 in
- Height
- 3.3 in
Description
The DoubleLock Hammerhead T-bar lock and heavy loop chain is a bold, battle-ready "chain and stick" lock designed for rugged security. Featuring a heavy-duty chain mated to a red deterrent steel bar, this lock can secure items with unmatched flexibility. With a total reach of 6.8 ft (82 in) and weighing over 13 lbs, the Hammerhead is a no-compromise solution when it comes to keeping gear locked down. It's built to resist cutting, grinding, and brute-force attacks while offering convenient deployment and portability. If you haul high-value equipment or store items in exposed environments, the Hammerhead is your go-to heavy chain solution. A unique Dutch deisgn from 30+ years of industrial and commerical experience is now avalible in North America!
- Commerical hardened steel welded T-Bar lock and heavy loop chain.
- Heavy 3 in chain links resist sawing and bolt cutters.
- For generators, trailer, ATV, golf carts, construction/commerical
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.