Zoro Homepage

Power Strip, Surge, Smart, 6 Outlet(s) 8 ft.

  • Mfr # K62144NA

  • Zoro # G5772308


product price: $34.79
/ea
Sold in multiples of 3 for $104.37

Key Features

Type
Surge, Smart
Standards
UL Listed
Number of Outlets
6
Rated Joules
1260
Plug Style
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K62144NA
Zoro #
G5772308
UPC #
085896621447
Country of Origin
Viet Nam

Dimensions

Cord Length
8 ft.

Details

Item
Power Strip
Type
Surge, Smart
Standards
UL Listed
Number of Outlets
6
Rated Joules
1260
Plug Style
Adapter
Phone Jack
Yes

Description

Surge Protector,SmartSockets Premium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.