PREM HVY DUTY SNGL MONITOR ARM

  • Mfr # K58273NA

  • Zoro # G015959765


product price:  $165.99
/ea
Free Shipping & Returns

Key Features

Minimum Screen Size Supported
35 in
VESA Mount Compatible
Yes
Device Supported
Monitor
Maximum Screen Size Supported
49 in
Minimum Swivel Angle
-90°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K58273NA
Zoro #
G015959765
UPC #
85896582731
Country of Origin
China

Dimensions

Minimum Screen Size Supported
35 in
Maximum Screen Size Supported
49 in
Height Adjustable
Yes
Height Adjustment Type
Gas Spring
Height
18.90 in

Details

VESA Mount Compatible
Yes
Device Supported
Monitor
Minimum Swivel Angle
-90°
Product Line
SmartFit
Maximum Swivel Angle
90°
Maximum Rotate Angle
180°
Product Type
Mounting Arm
Mounting Pattern
200 x 200, 100 x 100, 75 x 75, 300 x 300
Features
Cable Management, Articulating Arm, Quick Release Mechanism, Adjustable, Heavy Duty, Ergonomic, Easy to Install
Form Factor
Desk, Desktop
Mount Function
Articulating, Cable Management
Minimum Tilt Angle
-20°
Number of Displays Supported
1
Minimum Rotate Angle
-180°
Orientation
Landscape/Portrait
Maximum Load Capacity
44.09 lb
Maximum Tilt Angle
50°

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.