Zoro Homepage

PRESENTER EXPERT WIRELESS CURSOR CONTROL WITH GREEN LASER

  • Mfr # K72426AMA

  • Zoro # G315272182


product price: $81.65
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
USB Receiver
Height
2.5 in
Depth
7.9 in
Width
5.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K72426AMA
Zoro #
G315272182
UPC #
85896724261
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5 in
Depth
7.9 in
Width
5.3 in

Details

Item
Mouse/Presentation Pointer
Color
Black
Includes
USB Receiver
Device Supported
Notebook
Pointing Device Connectivity Technology
Wireless
Pointing Device Host Interface
USB
Movement Detection
Laser
Pointing Device Wireless Technology
Radio Frequency

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.