Privacy Filter for Widescreen Monitor for 24in Flat Panel Monitors, 16:10 Aspect Ratio

  • Mfr # K52794WW

  • Zoro # G515960803


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Maximum Antiglare Protection Percent
0.3
Mounting Details
Double-Sided Tape; Mounting Tabs
Widescreen
Yes
Fits Device Type
Flat Panel Monitors
Width
22.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K52794WW
Zoro #
G515960803
UPC #
85896527947
Country of Origin
United States

Dimensions

Width
22.9 in
Diagonal Monitor Size
24 in
Height
15.6 in

Details

Maximum Antiglare Protection Percent
0.3
Mounting Details
Double-Sided Tape; Mounting Tabs
Widescreen
Yes
Fits Device Type
Flat Panel Monitors
Aspect Ratio
16:10
Item
Frameless Monitor Filters
Filter Tint
Black
Frame Type
Frameless

Description

Help protect the sensitive information on a monitor and reduce the chances of wandering eyes viewing confidential data. Limit the field of vision to +/- 30° so a person off to the side only sees a dark screen. They are easy to install with either the included frameless tab holders or double-sided tape. The reversible privacy screens also use an anti-reflective coating to reduce glare, and they filter out harmful blue light by up to 30 percent.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.