Zoro Homepage

PRIVACY SCREEN FOR DELL 34

  • Mfr # K52132WW

  • Zoro # G415190843


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Width
31.90"
Includes
FP340UW-DE Privacy Screen for Dell 34" P3424WE Curved Monitor Cleaning cloth
Anti-glare
Yes
Display Size Supported
34"
Compatibility
Dell P3424WE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K52132WW
Zoro #
G415190843
UPC #
85896521327
Country of Origin
Korea, Republic of

Dimensions

Width
31.90"
Display Size Supported
34"
Height
13.50"

Details

Includes
FP340UW-DE Privacy Screen for Dell 34" P3424WE Curved Monitor Cleaning cloth
Anti-glare
Yes
Compatibility
Dell P3424WE
Device Supported
Monitor
Blue Light Reduction
Yes
Durability
Scratch Resistant, Damage Resistant, Stain Resistant, Fingerprint Resistant, Odor Resistant, Glare Resistant
Aspect Ratio
0.88125
Reversible
Yes
Anti-microbial
Yes
Display Type Supported
LCD
Widescreen
Yes
Surface Hardness
2H
Screen Attachment
Double-sided Tape
Item
Privacy Screen Filter

Description

FEATURES & BENEFITS: Limits viewing angle to +/- 30 , hiding personal or confidential information from anyone trying to look from the side Reduces harmful blue light by up to 30% Can be installed using the included frameless tab holders or double-sided tape Anti-reflective coating reduces glare and improves clarity Reversible with matte and glossy viewing options. One side has a matte finish to reduce glare and fingerprints. The other side is glossy and provides a clearer view of the monitor. The anti-glare/matte surface uses a special antimicrobial film coating that prevents mildew and bacteria growth, which can cause stains and odors on the film. Protects the monitor screen from scratches and damage Cleaning cloth included TAA Compliant Special film coating matte side only prevents mildew and bacteria growth, which can cause stains and odors on the film. Applies to matte side.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.