Zoro Homepage
This item is Discontinued.
Kensington Pro Fit BT Mobile Mouse Blk, K75227WW K75227WW

Pro Fit BT Mobile Mouse Blk, K75227WW (Discontinued)

  • Mfr # K75227WW
  • Zoro # G4376663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K75227WW
Zoro #
G4376663
UPC #
85896752271
Country of Origin
Unknown

Dimensions

Width
2.3"
Height
1.3"
Depth
3.8"

Details

Color
Black
Product Type
Mouse

Description

Pro Fit Bluetooth Mobile Mouse Black. Bluetooth connection allows you to save a valuable USB port for other accessories. 1000 DPI laser sensor provides high-definition tracking for enhanced performance. Comfortable two-button, scroll wheel design is ideal for mobile right-handed or left-handed users. Pair & Play installation so you can be up and scrolling fast. Compatible with Windows and Mac.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.