Zoro Homepage
This item is Discontinued.
Kensington Pro Fit Ergo Vertical Wireless Mouse, 2.4 GHz Frequency, Right, Black K75501WW

Pro Fit Ergo Vertical Wireless Mouse, 2.4 GHz Frequency, Right, Black (Discontinued)

  • Mfr # K75501WW
  • Zoro # G8285246
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K75501WW
Zoro #
G8285246
UPC #
85896755012
Country of Origin
China

Dimensions

Depth
4.4"
Width
3"
Height
2.8"
Battery Size
(1) AA

Details

Item
Mice
Connector Type
Nano Receiver
Color
Black
Features
Low Battery Indicator Light
Compatible With
Chrome OS™; Mac® OS; Windows® Operating Systems (as a Plug-and-Play Device)
Corded/Wireless
Wireless
Laser/Optical
Optical
Number of Buttons
6
Left/Right Hand Use
Right
Product Type
Mouse
Package Type
Retail
Maximum Wireless Range
65.62 ft
Frequency
2.4 GHz
Batteries Required
Yes

Description

Contoured, natural (46.7°) slope keeps the wrist in a neutral handshake position, eliminating soft tissue compression. Extended lip for the little finger provides complete support for smoother, larger muscle group movement. Fully-featured mouse with scroll wheel, left, right, forward, back, and DPI (800/1000/1200/1600) buttons. Simply plug in the nano receiver for plug and play wireless connectivity up to 65.61 ft. Low battery indicator let's you know when it's time to change the battery, so you're never caught off guard. One AA battery lasts up to a year. Nano receiver conveniently stores inside mouse when not in use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.