Zoro Homepage

PRO FIT ERGO VERTICAL WIRELESS MOUSE-GRAY

  • Mfr # K75520WW

  • Zoro # G914907867


product price: $50.15
/ea

Key Features

Color
Gray
Number of Buttons
6
Width
3 in
Length
4.4 in
Height
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K75520WW
Zoro #
G914907867
UPC #
85896755203
Country of Origin
China

Dimensions

Width
3 in
Length
4.4 in
Height
2.8 in

Details

Item
Mouse
Color
Gray
Number of Buttons
6
Includes
USB Receiver
Pointing Device Wireless Technology
Radio Frequency
Movement Resolution
1600 dpi
Scroller Type
Scroll Wheel
Pointing Device Host Interface
USB
Wireless Operating Frequency
2.40 GHz
Pointing Device Connectivity Technology
Wireless

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.