
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K75501WW
Zoro #
G014907842
UPC #
85896755012
Country of Origin
China
Dimensions
Height
2.8 in
Length
4.4 in
Width
3 in
Details
Item
Mouse
Color
Black
Number of Buttons
6
Includes
Nano Receiver
Scroller Type
Scroll Wheel
Pointing Device Host Interface
USB
Pointing Device Connectivity Technology
Wireless
Movement Resolution
1600 dpi
Standards
UL Listed Certification
Pointing Device Wireless Technology
Radio Frequency
Description
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.