
Pro Fit Left-Handed Ergo Wireless Mouse
Mfr # K79810WW
Zoro # G610018171
product price: $47.15
/eaSold in multiples of 10 for $471.50
Key Features
Color
Black
Compatible With
ChromeOS
Number of Buttons
6
Ergonomic Design
Left-handed
Scroller Type
Scroll Wheel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K79810WW
Zoro #
G610018171
UPC #
085896798101
Country of Origin
China
Details
Item
Pro Fit Left-Handed Ergo Wireless Mouse
Color
Black
Compatible With
ChromeOS
Number of Buttons
6
Ergonomic Design
Left-handed
Scroller Type
Scroll Wheel
Movement Resolution
1600 dpi
Pointing Device Host Interface
USB
For Use With
Cross-platform compatibility works with Windows, MacOs, and ChromeOS.
Compatibility
Chrome OS 44 or above, macOS 10.14 or above, Windows 7 or above
Connectivity
Wireless
Controls
Scrollwheel, Customizable Buttons, DPI Adjustment
Description
Pro Fit Left-Handed Ergo Wireless Mouse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.