Zoro Homepage

PRO FIT LEFT-HANDED ERGO WIRELESS MOUSE

  • Mfr # K79810WW

  • Zoro # G914907935


product price: $44.59
/ea

Key Features

Color
Black
Compatible With
ChromeOS, Mac OS, Windows
Number of Buttons
6
OS Compatibility
Windows, ChromeOS, Mac OS
Pointing Device Connectivity Technology
Wireless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K79810WW
Zoro #
G914907935
UPC #
85896798101
Country of Origin
China

Details

Item
Mouse
Color
Black
Compatible With
ChromeOS, Mac OS, Windows
Number of Buttons
6
OS Compatibility
Windows, ChromeOS, Mac OS
Pointing Device Connectivity Technology
Wireless
Scroller Type
Scroll Wheel
Ergonomic Fit
Left-handed
Movement Resolution
1600 dpi
Pointing Device Host Interface
USB

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.